Zoro Homepage

1-1/2 Inch Brass Cap

  • Mfr # 5318087

  • Zoro # G609547507


product price: $24.19
/ea

Key Features

Pipe Fitting Material
Brass
Length
2 in
Connection Size (In.)
1-1/2 in
Features
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5318087
Zoro #
G609547507
UPC #
48353180871
Country of Origin
China

Dimensions

Length
2 in
Connection Size (In.)
1-1/2 in

Details

Pipe Fitting Material
Brass
Item
Cap
Features
Corrosion Resistance

Description

Thrifco Plumbing 5318087 1-1/2 BRASS CAP.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.