1-1/2 Inch PVC Slip Cross SCH 40

  • Mfr # 8113936

  • Zoro # G909532043


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Fitting Material
PVC
Connection Size
1-1/2 in
Connection Type
Slip
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8113936
Zoro #
G909532043
UPC #
49081139360
Country of Origin
China

Dimensions

Connection Size
1-1/2 in

Details

Fitting Material
PVC
Connection Type
Slip
Item
Cross
Pipe Schedule
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.