1-1/2 Inch PVC Slip Joint 45 Degrees ELBOW

  • Mfr # 4401261

  • Zoro # G409832759


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Specific Fitting Shape
45 Degrees
Fitting Material
PVC
Connection Size
1-1/2 in
Connection Type
Slip Joint
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401261
Zoro #
G409832759
UPC #
48314012616
Country of Origin
China

Dimensions

Connection Size
1-1/2 in

Details

Specific Fitting Shape
45 Degrees
Fitting Material
PVC
Connection Type
Slip Joint
Item
Elbow
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.