1-1/2 Inch Slip x Slip PVC Ball Valve with Stainless Steel Hand
- Mfr # 6416214
- Zoro # G709549487
product price:Â
$
31.59
/ea
Key Features
Pipe Size
1-1/2 in x 1-1/2 in
Connection Type
Slip x Slip
Body Material
PVC Body, Stainless Steel Handle
Color - Valve Body
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6416214
- Zoro #
- G709549487
- UPC #
- 48364162149
- Country of Origin
- China
Dimensions
- Pipe Size
- 1-1/2 in x 1-1/2 in
Details
- Connection Type
- Slip x Slip
- Item
- Ball Valve
- Body Material
- PVC Body, Stainless Steel Handle
- Color - Valve Body
- Gray
Description
Thrifco Plumbing 6416214 1-1/2 Inch Slip x Slip PVC Ball Valve with Stainless Steel Handle SCH 80.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.