1-1/2 Inch x 1-1/4 Inch Slip x Slip PVC Bushing/Reducer SCH 40

  • Mfr # 8113324

  • Zoro # G709549630


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Fitting Material
PVC
Connection Size
1-1/2 in x 1-1/4 in
Connection Type
Slip x Slip
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8113324
Zoro #
G709549630
UPC #
49081133245
Country of Origin
China

Dimensions

Connection Size
1-1/2 in x 1-1/4 in

Details

Fitting Material
PVC
Connection Type
Slip x Slip
Item
Bushing/Reducer
Pipe Schedule
40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.