1-1/2 Inch x 1-1/4 Inch Slip x Threaded PVC Bushing SCH 80

  • Mfr # 8213466

  • Zoro # G309549719


product price:  $8.25
/ea

Key Features

Fitting Material
PVC
Connection Size
1-1/2 in x 1-1/4 in
Connection Type
Slip x Threaded
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8213466
Zoro #
G309549719
UPC #
25528721244
Country of Origin
China

Dimensions

Connection Size
1-1/2 in x 1-1/4 in

Details

Fitting Material
PVC
Connection Type
Slip x Threaded
Item
Bushing
Pipe Schedule
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.