
1-1/4 Inch PVC Slip Cross SCH 40
Mfr # 8113934
Zoro # G609549617
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Fitting Material
PVC
Connection Size
1-1/4 in
Connection Type
Slip
Pipe Schedule
40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8113934
Zoro #
G609549617
UPC #
49081139346
Country of Origin
China
Dimensions
Connection Size
1-1/4 in
Details
Fitting Material
PVC
Connection Type
Slip
Item
Cross
Pipe Schedule
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.