Zoro Homepage

1 Inch Galvanized Steel 45 Degrees Elbow

  • Mfr # 5217034

  • Zoro # G509548994


product price: $9.55
/ea
Sold in multiples of 2 for $19.10

Key Features

Basic Fitting Material
Steel
Specific Fitting Shape
45 Degrees
Fitting Connection Type
NPT
Max. Pressure
300 psi
Dia./Thread Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5217034
Zoro #
G509548994
UPC #
048352170347
Country of Origin
China

Dimensions

Dia./Thread Size
1 in

Details

Item
Elbow
Basic Fitting Material
Steel
Specific Fitting Shape
45 Degrees
Fitting Connection Type
NPT
Max. Pressure
300 psi

Description

The 45 Degrees Elbow allows you to redirect your piping system in a needed direction. General uses for this product are for transporting potable water, compressed air, drainage or to create your own DIY projects. Used for hot and cold-water systems, refrigeration, sprinklers, compressed air, gasoline, diesel, alcohol, and some other applications where conducted fluid needs inner rust-proof protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.