1 Inch Male Thread x Female Thread PVC 90 Street Elbow SCH 40

  • Mfr # 8114190

  • Zoro # G309549481


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Specific Fitting Shape
90 Degrees
Fitting Material
PVC
Connection Size
1 in x 1 in
Connection Type
Male Thread x Female Thread
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8114190
Zoro #
G309549481
UPC #
49081141905
Country of Origin
China

Dimensions

Connection Size
1 in x 1 in

Details

Specific Fitting Shape
90 Degrees
Fitting Material
PVC
Connection Type
Male Thread x Female Thread
Item
Street Elbow
Pipe Schedule
40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.