Shop THRIFCO PLUMBING
See all product information
Create Account
1 Inch Slip PVC Ball Valve, Blue Handle, Heavy Duty
- Mfr # 6415212
- Zoro # G709549753
product price:Â
$
10.15
/ea
Key Features
Pipe Size
1 in
Connection Type
Slip
Body Material
PVC
Color - Valve Body
White Body, Blue Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6415212
- Zoro #
- G709549753
- UPC #
- 48364152126
- Country of Origin
- China
- Connection Type
- Slip
- Item
- Ball Valve
- Body Material
- PVC
- Color - Valve Body
- White Body, Blue Handle
Dimensions
- Pipe Size
- 1 in
Description
Thrifco Plumbing 6415212 1 Inch Slip PVC Ball Valve - Blue Handle Heavy-Duty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.