
1 Inch Slip x Threaded PVC 90 Degree Elbow SCH 40
Mfr # 8114128
Zoro # G909549621
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Specific Fitting Shape
90 Degrees
Fitting Material
PVC
Connection Size
1 in x 1 in
Connection Type
Slip x Threaded
Pipe Schedule
40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8114128
Zoro #
G909549621
UPC #
49081141288
Country of Origin
China
Dimensions
Connection Size
1 in x 1 in
Details
Specific Fitting Shape
90 Degrees
Fitting Material
PVC
Connection Type
Slip x Threaded
Item
Elbow
Pipe Schedule
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.