Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Inch Threaded PVC Plug SCH 80

  • Mfr # 8214318

  • Zoro # G009549781


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Fitting Material
PVC
Connection Size
1 in
Connection Type
Threaded
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8214318
Zoro #
G009549781
UPC #
025528165840
Country of Origin
China

Dimensions

Connection Size
1 in

Details

Fitting Material
PVC
Connection Type
Threaded
Item
Plug
Pipe Schedule
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.