Shop THRIFCO PLUMBING
See all product information
Create Account
1 Inch x 1/2 Inch Slip x Slip PVC 90 Degree Elbow SCH 40
- Mfr # 8114072
- Zoro # G909549737
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Specific Fitting Shape
90 Degrees
Fitting Material
PVC
Connection Size
1 in x 1/2 in
Connection Type
Slip x Slip
Pipe Schedule
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8114072
- Zoro #
- G909549737
- UPC #
- 49081140724
- Country of Origin
- China
- Specific Fitting Shape
- 90 Degrees
- Fitting Material
- PVC
- Connection Type
- Slip x Slip
- Item
- Elbow
- Pipe Schedule
- 40
Dimensions
- Connection Size
- 1 in x 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.