1 Inch x 3/4 Inch Slip x Threaded PVC 90 Degree Elbow SCH 40

  • Mfr # 8114130

  • Zoro # G309549627


product price:  $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Specific Fitting Shape
90 Degrees
Fitting Material
PVC
Connection Size
1 in x 3/4 in
Connection Type
Slip x Threaded
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8114130
Zoro #
G309549627
UPC #
49081141301
Country of Origin
China

Dimensions

Connection Size
1 in x 3/4 in

Details

Specific Fitting Shape
90 Degrees
Fitting Material
PVC
Connection Type
Slip x Threaded
Item
Elbow
Pipe Schedule
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.