1 Inch X 8 Inch SCH 80 PVC Nipple

  • Mfr # 6620059

  • Zoro # G609549426


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Fitting Material
PVC
Connection Size
1 in
Pipe Schedule
80
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6620059
Zoro #
G609549426
UPC #
675135710706
Country of Origin
China

Dimensions

Connection Size
1 in
Length
8 in

Details

Fitting Material
PVC
Item
Nipple
Pipe Schedule
80
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.