1/2 Inch Comp x 1/2 Inch FIP Flexible Braided PVC 36 Inch Riser

  • Mfr # 4400484

  • Zoro # G409582449


product price:  $9.79
/ea

Key Features

Material of Construction
PVC
Finish
Nylon Coated
Features
Resists Against Corrosive Materials
Includes
Full Flow Brass Barbs And Nickel Coated Brass Nuts
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4400484
Zoro #
G409582449
UPC #
48314004840
Country of Origin
China

Dimensions

Length (In.)
36 in

Details

Item
Faucet Riser
Material of Construction
PVC
Finish
Nylon Coated
Features
Resists Against Corrosive Materials
Connection
1/2" Comp. x 1/2" FIP
Includes
Full Flow Brass Barbs And Nickel Coated Brass Nuts

Description

Thrifco's low lead certified and non-toxic reinforced PVC riser has a smooth internal core that enables high pressure water flow while the pair of half inch compression and FIP connectors ensures easy toilet and faucet connections. Due to multi-filament yarn exterior, the riser is bendable without crimping or kinking. The unit is both internally and externally resistant to corrosive materials for sustained durability. Comes with full flow brass barbs and nickel-plated brass hex nuts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.