FDA PVC and 3A Tubing, Clear, 29 psi, 5 ft

  • Mfr # ZUSA-HT-3892
  • Zoro # G100436706
product price: 
$
16.65
/ea

Key Features

Flexibility
Semi-Flexible
Minimum Operating Temperature
-40 Degrees F
Shell Material
PVC
Reinforcement
Not Reinforced
For Fluid Type
Beverages, Fuel, Lubricant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3892
Zoro #
G100436706
UPC #
193005075422
Country of Origin
China
Flexibility
Semi-Flexible
Minimum Operating Temperature
-40 Degrees F
Shell Material
PVC
Reinforcement
Not Reinforced
For Fluid Type
Beverages, Fuel, Lubricant
Jacket Color
No Jacket
Application
Beverage, Food, Water
Food Application
Dairy, Food, and Beverage
Industry Application
Laboratory
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Item
Tubing
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Metric
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Maximum Operating Pressure
25 psi
Fitting Compatibility
Barbed
Hardness
Shore A 65
Chemical Compatibility
Maximum Operating Temperature
140 Degrees F
Color
Clear
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Clear
Standards
3-A 20-27, FDA
Autoclavable
No
Jacket Material
No Jacket
Material
PVC
Wire Color
Clear

Dimensions

Inside Diameter
15 mm
Bend Radius
15 mm
Outside Diameter
24 mm
Overall Length
5 ft
Wall Thickness
4.5 mm
Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 15 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 24 mm, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews