1/2 Inch FIP x 1/2 Inch FIP x 16 Inch Long Flexible Braided PVC Riser
- Mfr # 4400421
- Zoro # G209760887
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Material of Construction
PVC
Includes
Full Flow Brass Barbs And Nickel Coated Brass Nuts
Length (In.)
16 in
Features
Corrosion Resistant
Connection
1/2" FIP x 1/2" FIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400421
- Zoro #
- G209760887
- UPC #
- 48314004215
- Country of Origin
- China
Dimensions
- Length (In.)
- 16 in
Details
- Item
- Faucet Riser
- Material of Construction
- PVC
- Includes
- Full Flow Brass Barbs And Nickel Coated Brass Nuts
- Features
- Corrosion Resistant
- Connection
- 1/2" FIP x 1/2" FIP
Description
With dual half inch FIP connectors and premium quality braided reinforced PVC build that ensures long term durability and high pressure water flow, Thrifco's flexible riser is perfect for making robust toilet and faucet connections. Just like rubber, the PVC material provides internal and external corrosion resistance but with added benefit of longer life. Due to braided material, bend-ability isn't an issue and the unit comes with nickel-coated brass hex nuts and full flow brass barbs for versatile functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.