Shop THRIFCO PLUMBING
See all product information
Create Account
1/2 Inch FIP X 1/2 Inch FIP X 20 Inch Long Flexible Braided PVC Riser
- Mfr # 7642012
- Zoro # G009549439
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Material of Construction
PVC
Length (In.)
20 in
Features
Braided
Connection
1/2" FIP x 1/2" FIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7642012
- Zoro #
- G009549439
- UPC #
- 48376420121
- Country of Origin
- China
- Item
- Faucet Riser
- Material of Construction
- PVC
- Features
- Braided
- Connection
- 1/2" FIP x 1/2" FIP
Dimensions
- Length (In.)
- 20 in
Description
Thrifco Plumbing 7642012 1/2 Inch FIP x 1/2 Inch FIP x 20 Inch Long Flexible Braided PVC Faucet Riser.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.