Cap, Aluminum, Threaded 2 in
- Mfr # ZUSA-PF-9564
- Zoro # G7687291
product price:Â
$
37.39
/ea
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-9564
- Zoro #
- G7687291
- UPC #
- 193005063627
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Overall Length
- 1 9/16 in
- Thread Size
- 2"-11.5
- Nominal Pipe Size
- 2 in
Details
- Item
- Class 150 Aluminum Pipe Fittings
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Cap
- Standards
- MIL-DTL-52618-E
- Color
- Silver
- Application
- Air, Non-Potable Water, Oil
- Fitting Side A Type
- NPT
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 12
- Fitting Side A Gender
- Female
- Low Lead Compliance Level
- Not Compliant
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Class
- Class 150
- Material Grade
- 6061-T6
- Fitting Connection Type
- Threaded
- Maximum Operating Temperature
- 180 Degrees F
- Thread Type
- NPT
- Minimum Operating Temperature
- -4 Degrees F
- For Pipe Schedule
- Schedule 40
Description
Cap, Aluminum, Class Class 150, 2 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.