1/2 Inch FIP x 1/2 Inch Slip Joint Quarter Turn Brass Straight Stop Valve

  • Mfr # 4406466

  • Zoro # G209557852


product price:  $17.19
/ea

Key Features

Pipe Size
1/2 in x 1/2 in
Body Material
Brass
Connection Type
FIP x Slip Joint
Features
Corrosion Resistant; Teflon Seats; Brass Ball Mechanism
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4406466
Zoro #
G209557852
UPC #
48314064660
Country of Origin
China

Dimensions

Pipe Size
1/2 in x 1/2 in

Details

Item
Stop Valve
Body Material
Brass
Connection Type
FIP x Slip Joint
Features
Corrosion Resistant; Teflon Seats; Brass Ball Mechanism
Finish
Chrome Plated
Nut Material
Brass

Description

Featuring a combination of FIP and slip joint connectors, Thrifco's quarter turn stop valve helps you to control the water flow to common household fixtures without shutting off the supply to the entire house. The valve itself is a brass unibody construction with a coating of chrome to prevent corrosion. The unit has Teflon seats for watertight seal and comes with brass ball mechanism for easy operation. Easy to operate with a 90 degree turn.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.