Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch IPS Full Port Brass Ball Valve

  • Mfr # 6416032

  • Zoro # G609532145


product price: $11.79
/ea

Key Features

Body Material
Brass
Connection Size
1/2 in
Connection Type
IPS
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6416032
Zoro #
G609532145
UPC #
48364160329
Country of Origin
China

Dimensions

Connection Size
1/2 in

Details

Body Material
Brass
Connection Type
IPS
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Item
Full Port Ball Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.