Zoro Homepage

1/2 Inch Slip x Slip PVC Coupling SCH 40

  • Mfr # 8113748

  • Zoro # G409549404


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Fitting Material
PVC
Connection Size
1/2 in x 1/2 in
Connection Type
Slip x Slip
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8113748
Zoro #
G409549404
UPC #
49081137489
Country of Origin
China

Dimensions

Connection Size
1/2 in x 1/2 in

Details

Fitting Material
PVC
Connection Type
Slip x Slip
Item
Coupling
Pipe Schedule
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.