1/2 Inch x 1/4 Inch Galvanized Steel 90 Degrees Reducer Elbow

  • Mfr # 5217012

  • Zoro # G709548893


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Basic Fitting Material
Steel
Specific Fitting Shape
90 Degrees
Fitting Connection Type
NPT x NPT
Max. Pressure
300 psi
Dia./Thread Size
1/2 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5217012
Zoro #
G709548893
UPC #
48352170125
Country of Origin
China

Dimensions

Dia./Thread Size
1/2 in x 1/4 in

Details

Item
Reducer Elbow
Basic Fitting Material
Steel
Specific Fitting Shape
90 Degrees
Fitting Connection Type
NPT x NPT
Max. Pressure
300 psi

Description

The 90 Degrees Elbow allows you to redirect your piping system in a needed direction. General uses for this product are for transporting potable water, compressed air, drainage or to create your own DIY projects. Used for hot and cold-water systems, refrigeration, sprinklers, compressed air, gasoline, diesel, alcohol, and some other applications where conducted fluid needs inner rust-proof protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.