
1/4 Inch Stainless Steel 304 Ball Valve, 1000 WOG
Mfr # 6419030
Zoro # G309531981
product price: $21.15
/eaKey Features
Pipe Size
1/4 in
Temp. Range
-4 to 400°F
Features
Blue Vinyl Insulated Handle
Body Material
Stainless Steel
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6419030
Zoro #
G309531981
UPC #
48364190302
Country of Origin
China
Dimensions
Pipe Size
1/4 in
Details
Item
Ball Valve
Temp. Range
-4 to 400°F
Features
Blue Vinyl Insulated Handle
Body Material
Stainless Steel
Handle Type
Lever
Max. Pressure
1000 PSI
Description
Thrifco Plumbing 6419030 1/4 Inch Stainless Steel 304 Ball Valve - 1000 WOG.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.