1/8 Inch x 3-1/2 Inch Galvanized Steel Nipple

  • Mfr # 5219065
  • Zoro # G709549142
product price: 
$
4.65
/ea
Sold in multiples of 3 for $13.95

Key Features

Max. Pressure
300
Fitting Connection Type
NPT Thread
Coupling Size
1/8 in x 3-1/2 in
Basic Fitting Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5219065
Zoro #
G709549142
UPC #
48352190659
Country of Origin
China
Max. Pressure
300
Fitting Connection Type
NPT Thread
Basic Fitting Material
Galvanized Steel

Dimensions

Coupling Size
1/8 in x 3-1/2 in

Description

A nipple is a short piece of pipe with male pipe threads at both ends. It is used to connect two female threaded galvanized steel pipes. They are commonly used for outdoor and industrial applications.

Ratings & reviews