2 Inch x 1-1/4 Inch Slip x Threaded PVC Bushing SCH 40

  • Mfr # 8113478

  • Zoro # G909549485


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Fitting Material
PVC
Connection Size
2 in x 1-1/4 in
Connection Type
Slip x Threaded
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8113478
Zoro #
G909549485
UPC #
49081134785
Country of Origin
China

Dimensions

Connection Size
2 in x 1-1/4 in

Details

Fitting Material
PVC
Connection Type
Slip x Threaded
Item
Bushing
Pipe Schedule
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.