
3/4 Inch 45 Brass St Elbow
Mfr # 5317051
Zoro # G609547880
product price: $16.89
/eaKey Features
Specific Fitting Shape
45 Degrees
Pipe Fitting Material
Brass
Length
3 in
Connection Size (In.)
3/4 in
Features
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5317051
Zoro #
G609547880
UPC #
048353170513
Country of Origin
China
Dimensions
Length
3 in
Connection Size (In.)
3/4 in
Details
Specific Fitting Shape
45 Degrees
Pipe Fitting Material
Brass
Item
Street Elbow
Features
Corrosion Resistance
Description
Thrifco Plumbing 5317051 3/4 45 BRASS ST ELBOW.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.