
3/4 Inch Slip PVC Plug SCH 40
Mfr # 8114288
Zoro # G309549542
product price: $4.69
/eaSold in multiples of 3 for $14.07
Key Features
Fitting Material
PVC
Connection Size
3/4 in
Connection Type
Slip
Pipe Schedule
40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8114288
Zoro #
G309549542
UPC #
049081142889
Country of Origin
China
Dimensions
Connection Size
3/4 in
Details
Fitting Material
PVC
Connection Type
Slip
Item
Plug
Pipe Schedule
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.