Zoro Homepage

3/4 Inch Threaded x Threaded PVC 45 Elbow SCH 80

  • Mfr # 8214036

  • Zoro # G509549427


product price: $9.89
/ea

Key Features

Specific Fitting Shape
45 Degrees
Fitting Material
PVC
Connection Size
3/4 in x 3/4 in
Connection Type
Threaded x Threaded
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8214036
Zoro #
G509549427
UPC #
025528162306
Country of Origin
China

Dimensions

Connection Size
3/4 in x 3/4 in

Details

Specific Fitting Shape
45 Degrees
Fitting Material
PVC
Connection Type
Threaded x Threaded
Item
Elbow
Pipe Schedule
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.