Zoro Homepage

3/4 Inch x 1/2 Inch Threaded x Threaded PVC Bushing SCH 80

  • Mfr # 8213558

  • Zoro # G809549639


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Fitting Material
PVC
Connection Size
3/4 in x 1/2 in
Connection Type
Threaded x Threaded
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8213558
Zoro #
G809549639
UPC #
025528158842
Country of Origin
China

Dimensions

Connection Size
3/4 in x 1/2 in

Details

Fitting Material
PVC
Connection Type
Threaded x Threaded
Item
Bushing
Pipe Schedule
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.