3/4 Inch X 4 Inch SCH 80 PVC Nipple

  • Mfr # 6620031

  • Zoro # G009549484


product price:  $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Fitting Material
PVC
Connection Size
3/4 in
Pipe Schedule
80
Length
4 in
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6620031
Zoro #
G009549484
UPC #
675135706808
Country of Origin
China

Dimensions

Connection Size
3/4 in
Length
4 in

Details

Fitting Material
PVC
Item
Nipple
Pipe Schedule
80
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.