Shop THRIFCO PLUMBING
See all product information
Create Account
3/8 Inch Comp x 1/2 Inch FIP Flexible Braided PVC 48 Inch Riser
- Mfr # 4400446
- Zoro # G409582524
product price:Â
$
7.75
/ea
Key Features
Material of Construction
PVC Core, Nylon Braid
Length (In.)
48 in
Features
Resistance Against Corrosive Materials
Connection
3/8" Comp x 1/2" FIP
Includes
Full Flow Brass Barbs And Nickel Plated Brass Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4400446
- Zoro #
- G409582524
- UPC #
- 48314004468
- Country of Origin
- China
- Item
- Faucet Riser
- Material of Construction
- PVC Core, Nylon Braid
- Features
- Resistance Against Corrosive Materials
- Connection
- 3/8" Comp x 1/2" FIP
- Includes
- Full Flow Brass Barbs And Nickel Plated Brass Nuts
Dimensions
- Length (In.)
- 48 in
Description
With extended length of 48 inches, multi-filament yarn braiding and reinforced PVC core, Thrifco's versatile riser features a combo of FIP and compression connectors that ensure quick and convenient installation along with support for a wide range of connection applications. Braided nylon allows flexibility without kinking and crimping while high quality interior facilitates high pressure water flow. Thrifco extended length riser provides resistance against many corrosive materials and comes with full flow brass barbs and nickel-plated brass hex nuts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.