Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 3 Flexible Coupling

  • Mfr # 6722611

  • Zoro # G409907747


product price: $17.65
/ea

Key Features

Overall Length
4.13 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6722611
Zoro #
G409907747
UPC #
018578000117
Country of Origin
China

Dimensions

Overall Length
4.13 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
3 in

Details

Item
Flexible Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.