No. 46 1/4 Inch X 1/8 Inch Brass Flare FIP Adapter

  • Mfr # 6946003

  • Zoro # G909548785


product price:  $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Flare x FIP
Pipe Size - Pipe Fitting
1/4 in x 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6946003
Zoro #
G909548785
UPC #
48369460035
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/4 in x 1/8 in

Details

Item
Adapter
Basic Fitting Material
Brass
Fitting Connection Type
Flare x FIP

Description

Thrifco Plumbing 6946003 #46 1/4 Inch X 1/8 Inch Brass Flare FIP Adapter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.