5/8 Inch Comp x 3/8 Inch Comp x 1/4 Inch Comp Dual Outlet/ Dual

  • Mfr # 4406790

  • Zoro # G709558700


product price:  $39.05
/ea

Key Features

Features
Corrosion Resistant; Celcon Stem And Teflon Seats; Brass Ball Mechanism; Dual Outlet & Dual Shut Off
Connection Size (In.)
5/8 in x 3/8 in x 1/4 in
Connection Type
Compression x Compression x Compression
Material of Construction
Brass
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4406790
Zoro #
G709558700
UPC #
48314067906
Country of Origin
China

Dimensions

Connection Size (In.)
5/8 in x 3/8 in x 1/4 in

Details

Features
Corrosion Resistant; Celcon Stem And Teflon Seats; Brass Ball Mechanism; Dual Outlet & Dual Shut Off
Connection Type
Compression x Compression x Compression
Material of Construction
Brass
Finish
Chrome Plated
Item
Angle Stop Valve

Description

Controlling water flow to your household fixtures has never been easier. Thrifco's quarter turn stop valve allows you to stop the water flow to selected fixtures without shutting off the entire supply. The valve features a brass unibody with corrosion resistant chrome plating for long lasting durability. The valve unit is low lead certified and comes with a brass ball mechanism that ensures smooth 90 degree turn. The stop valve also has Teflon seats that prevent water leaks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.