Shop THRIFCO PLUMBING
See all product information
Create Account
Stainless Steel Gas Flex -5/8 Inch O.D. x 1/2 Inch I.D. x 36 Inch Long with 3/4 Inch MIP
- Mfr # 4400695
- Zoro # G909558715
product price:Â
$
25.79
/ea
Key Features
Hose Inside Dia.
1/2 in
Hose Outside Dia. (In.)
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400695
- Zoro #
- G909558715
- UPC #
- 48314006950
- Country of Origin
- China
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 5/8 in
Description
Thrifco Plumbing 4400695 5/8 Inch O.D. x 1/2 Inch I.D. x 36 Inch Long with 3/4 Inch MIP x 3/4 Inch FIP Fitting - Stainless Steel Gas Flex. Includes 15/16 Flare Adapter to Pipe Thread.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.