
American Standard Nut x 1/2 Inch FIP x 20 Inch SS Riser
Mfr # 7641091
Zoro # G409549992
product price:Â $17.99
/eaKey Features
Material of Construction
PVC Tubing, Stainless Steel Braiding
Length (In.)
20 in
Connection
American Standard Nut x 1/2" FIP
Features
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7641091
Zoro #
G409549992
UPC #
48376410917
Country of Origin
China
Dimensions
Length (In.)
20 in
Details
Item
Faucet Riser / Connector
Material of Construction
PVC Tubing, Stainless Steel Braiding
Connection
American Standard Nut x 1/2" FIP
Features
Corrosion Resistant
Description
American Standard Nut x 1/2 in. FIP outlet x 20 in. of length flexible braided polymer water connector is corrosion resistant inside and out. Used to connect the water supply to your faucet, this connector features a high tenacity, multi-filament yarn, protected by a special polymer coating for optimum corrosion resistance and durability. On the inside, our tough PVC tubing resists attack by chlorine, chloramines and other corrosive elements. The braided polymer fibers are designed to bend freely without kinking or crimping. Use to hookup cold or hot water supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.