Zoro Homepage

No. 61C 5/16 Inch Lead-Free Brass Compression Cap

  • Mfr # 6961011

  • Zoro # G909548457


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Compression
Connection (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6961011
Zoro #
G909548457
UPC #
48369610119
Country of Origin
China

Details

Item
Cap
Basic Fitting Material
Brass
Fitting Connection Type
Compression
Connection (In.)
5/16 in

Description

Thrifco Plumbing 6961011 #61C 5/16 Inch Lead-Free Brass Compression Cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.