
No. 61CP 5/8 Inch Chrome-Plated Lead-Free Brass Compression Nut
Mfr # 6961022
Zoro # G509548413
product price: $6.05
/ea
Sold in multiples of 2 for $12.10
Key Features
Basic Fitting Material
Brass
Fitting Connection Type
Compression
Connection (In.)
5/8 in
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6961022
Zoro #
G509548413
UPC #
48369610225
Country of Origin
China
Details
Item
Nut
Basic Fitting Material
Brass
Fitting Connection Type
Compression
Connection (In.)
5/8 in
Finish
Chrome Plated
Description
Thrifco Plumbing 6961022 #61CP 5/8 Inch Chrome-Plated Lead-Free Brass Compression Nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.