Shop THRIFCO PLUMBING
See all product information
Create Account
No. 66-C 7/8 Inch x 1/2 Inch Lead-Free Brass Compression FIP Adapt
- Mfr # 4401386
- Zoro # G609547989
product price:Â
$
20.29
/ea
Key Features
Basic Fitting Material
Brass
Fitting Connection Type
Compression x FIP
Connection (In.)
7/8 in x 1/2 in
Special Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4401386
- Zoro #
- G609547989
- UPC #
- 48314013866
- Country of Origin
- China
Details
- Item
- Adapter
- Basic Fitting Material
- Brass
- Fitting Connection Type
- Compression x FIP
- Connection (In.)
- 7/8 in x 1/2 in
- Special Features
- Good Tear Strength, Flexibility, And Abrasion Resistance
Description
Thrifco Plumbing 4401386 #66-C 7/8 Inch x 1/2 Inch Lead-Free Brass Compression FIP Adapter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.