Purge Line
- Mfr # 903-74006-0000
- Zoro # G224155569
product price:Â
$
38.59
/ea
Key Features
Material
Silicone
Inside Diameter
6 mm
Compatible Product Type
Purge Plugs
Overall Length
10 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 903-74006-0000
- Zoro #
- G224155569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Diameter
- 6 mm
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Purge Line
- Material
- Silicone
- Compatible Product Type
- Purge Plugs
- Color
- Black
- Shell Material
- Silicone
- Wire Color
- Black
Description
Purge Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.