Purge Plug Kit
- Mfr # 903-71000-2000
- Zoro # G524155580
product price:Â
$
92.65
/ea
Key Features
Process
TIG
Number of Plugs
4
Plug Color
Blue, Magenta
Plug Diameter
1 1/2 in, 1 3/4 in, 2 in
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-71000-2000
- Zoro #
- G524155580
- UPC #
- -
- Country of Origin
- China
- Process
- TIG
- Item
- Purge Plug Kit
- Number of Plugs
- 4
- Plug Color
- Blue, Magenta
- Material
- Silicone
- Includes
- (2) 1.5 in Silicone Pipe Plug-Blue, (2) 1.75 to 2 in Silicone Pipe Plug-Magenta, (2) Titanium Argon Inlet Tubes, (4) Stainless Steel Mesh Diffuser
- Shell Material
- Silicone
- Traction Material
- Silicone
Dimensions
- Plug Diameter
- 1 1/2 in, 1 3/4 in, 2 in
- Compatible Pipe Diameter (Maximum)
- 2 in
- Compatible Pipe Diameter (Minimum)
- 1 1/2 in
- Barb Size
- 1/4 in
Description
Purge Plug Kit, Compatible Pipe Diameter (Maximum) 2 in, Compatible Pipe Diameter (Minimum) 1 1/2 in, Barb Size 1/4 in, Number of Plugs 4, Includes (2) 1.5 in Silicone Pipe Plug-Blue, (2) 1.75 to 2 in Silicone Pipe Plug-Magenta, (2) Titanium Argon Inlet Tubes, (4) Stainless Steel Mesh Diffuser, Material Silicone, Plug Color Blue, Magenta, Plug Diameter 1 1/2 in, 1 3/4 in, 2 in, Process TIG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.