Quck Disconnect Fitting
- Mfr # 903-79002-0000
- Zoro # G924155531
product price:Â
$
77.19
/ea
Key Features
Type
QD Female Fitting To Argon Regulator Fitting
For Gas Type
Argon
Hose Fitting A Connection Type
Quick Disconnect
Hose Fitting B Size
5/8 in
Compatible with Series
All
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-79002-0000
- Zoro #
- G924155531
- UPC #
- -
- Country of Origin
- China
- Type
- QD Female Fitting To Argon Regulator Fitting
- For Gas Type
- Argon
- Hose Fitting A Connection Type
- Quick Disconnect
- Item
- Quck Disconnect Fitting
- Compatible with Series
- All
- Compatible Series
- All
- For Use With
- All
Dimensions
- Hose Fitting B Size
- 5/8 in
Description
Quck Disconnect Fitting, Compatible with Series All, Compatible with Model Not Applicable, Reference Number Not Applicable, Type QD Female Fitting To Argon Regulator Fitting, Hose Fitting A Connection Type Quick Disconnect, Hose Fitting A Gender Female, Hose Fitting B Connection Type UNF, Hose Fitting B Size 5/8 in, For Gas Type Argon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.