Quck Disconnect Fitting
- Mfr # 903-79004-0000
- Zoro # G024155530
product price:Â
$
23.15
/ea
Key Features
Hose Fitting A Connection Type
Quick Disconnect
Hose Fitting B Size
1/8 in
Type
QD Male Fitting To 1/8" NPT
Compatible with Series
All
Compatible Series
All
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-79004-0000
- Zoro #
- G024155530
- UPC #
- -
- Country of Origin
- China
- Hose Fitting A Connection Type
- Quick Disconnect
- Item
- Quck Disconnect Fitting
- Type
- QD Male Fitting To 1/8" NPT
- Compatible with Series
- All
- Compatible Series
- All
- For Use With
- All
Dimensions
- Hose Fitting B Size
- 1/8 in
Description
Quck Disconnect Fitting, Compatible with Series All, Compatible with Model Not Applicable, Reference Number Not Applicable, Type QD Male Fitting To 1/8 In. NPT, Hose Fitting A Connection Type Quick Disconnect, Hose Fitting A Gender Male, Hose Fitting B Connection Type NPT, Hose Fitting B Size 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.