Shop TICON
See all product information
Create Account
Purge Plug Kit
- Mfr # 903-71000-4000
- Zoro # G724155557
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Number of Plugs
6
Plug Diameter
1 in, 1 1/4 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 4 in
Includes
Plug Color
Blue, Green, Orange, Pink, Red, Yellow
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 903-71000-4000
- Zoro #
- G724155557
- UPC #
- -
- Country of Origin
- China
Dimensions
- Plug Diameter
- 1 in, 1 1/4 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 4 in
- Compatible Pipe Diameter (Minimum)
- 1 in
- Barb Size
- 1/4 in
- Compatible Pipe Diameter (Maximum)
- 4 in
Details
- Number of Plugs
- 6
- Includes
- Plug Color
- Blue, Green, Orange, Pink, Red, Yellow
- Item
- Purge Plug Kit
- Material
- Silicone
- Process
- TIG
- Shell Material
- Silicone
Description
Purge Plug Kit, Compatible Pipe Diameter (Maximum) 4 in, Compatible Pipe Diameter (Minimum) 1 in, Barb Size 1/4 in, Number of Plugs 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.