
Pencils, HB #2, Black Lead, Yellow Barrel, 24PK
Mfr # 13924
Zoro # G512921951
product price:Â $13.45
/pk 24, $0.56/eaKey Features
Material
Wood
Barrel Color
Yellow
Includes Eraser
Yes
Grip Type
Hexagonal
Graphite Scale
HB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13924
Zoro #
G512921951
UPC #
-
Country of Origin
Switzerland
Details
Item
Pencil
Material
Wood
Barrel Color
Yellow
Includes Eraser
Yes
Grip Type
Hexagonal
Graphite Scale
HB
Color
Black
Description
Satin smooth finish enhances writing comfort. Exclusive graphite core formula offers extra smooth writing performance. Top quality latex-free eraser provides clean, easy corrections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.