
Pre-Sharpened Pencil, HB #2, Black Lead, Yellow Barrel, 18PK
Mfr # 13818
Zoro # G812922016
product price:Â $9.95
/pk 18, $0.55/eaKey Features
Grip Type
Hexagonal
Graphite Scale
HB
Barrel Color
Yellow
Color
Black
Includes Eraser
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13818
Zoro #
G812922016
UPC #
-
Country of Origin
Switzerland
Details
Grip Type
Hexagonal
Graphite Scale
HB
Barrel Color
Yellow
Color
Black
Includes Eraser
Yes
Item
Pencil
Material
Wood
Features
Pre-Sharpened Woodcase
Description
Satin smooth finish enhances writing comfort. Exclusive graphite core formula gives you extra smooth performance. Top-quality eraser provides clean corrections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.