Shop TIDE
See all product information
Create Account
Bleach, 1 gal, Bottle
- Mfr # 51465
- Zoro # G221722436
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Chemical Flow Rate
Low
Label Color Coding
Clear
Fragrance
Unscented
Minimum RTU Yield per Container
2.5 gal
pH Value
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51465
- Zoro #
- G221722436
- UPC #
- 37000514654
- Country of Origin
- United States
- Chemical Flow Rate
- Low
- Label Color Coding
- Clear
- Fragrance
- Unscented
- Minimum RTU Yield per Container
- 2.5 gal
- pH Value
- Neutral
- Container Type
- Bottle
- For Dispenser Series
- Closed Loop
- EPA Registered
- No
- Item
- Bleach
- Product Type
- Bleach
- Maximum RTU Yield per Container
- 2.5 gal
- Series
- P&G Pro Line(R)
- Label Number
- 5-50
Dimensions
- Container Size
- 1 gal
Description
Chemical Flow Rate Low, Label Number 5-50, Label Color Coding Clear, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Bleach, Concentrated, Maximum RTU Yield per Container 2.5 gal, Minimum RTU Yield per Container 2.5 gal, EPA Registered No, Properties Color Safe, Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Unscented, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.