Shop TIDE
See all product information
Create Account
Stain and Soil Remover, 5 gal, Bottle
- Mfr # 39382
- Zoro # G321723197
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Minimum RTU Yield per Container
5 gal
EPA Registered
No
Label Color Coding
Blue
Maximum RTU Yield per Container
5 gal
Label Number
5-29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39382
- Zoro #
- G321723197
- UPC #
- 37000393825
- Country of Origin
- United States
- Minimum RTU Yield per Container
- 5 gal
- EPA Registered
- No
- Label Color Coding
- Blue
- Maximum RTU Yield per Container
- 5 gal
- Label Number
- 5-29
- Item
- Stain and Soil Remover
- Product Type
- Stain and Soil Remover
- pH Value
- Neutral
- Series
- P&G Pro Line(R)
- Fragrance
- Unscented
- Container Type
- Bottle
- Chemical Flow Rate
- Low
- For Dispenser Series
- Closed Loop
Dimensions
- Container Size
- 5 gal
Description
Chemical Flow Rate Low, Label Number 5-29, Label Color Coding Blue, Cleaner Form Liquid, Container Size 5 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Not Applicable, Concentrated, Maximum RTU Yield per Container 5 gal, Minimum RTU Yield per Container 5 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Unscented, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.